421851 Pressure Control - Fan Cycle For Ranco
- Mfr # 421851
- Zoro # G704888925
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Weight
1.5 lbs
Width
7 in
Length
7 in
Fits Brand
Ranco
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421851
- Zoro #
- G704888925
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 1.5 lbs
- Fits Brand
- Ranco
- Item
- Fan Cycle
Dimensions
- Width
- 7 in
- Length
- 7 in
- Height
- 3 in
Description
range = 100 to 400 psig, differential= 40-150 psi 36" cap with flare nut, spst, full load amps = 120/240vac, 24a locked rotor amps = 120/240vac, 144a pilot duty volt amps = 120/240vac, 720va
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.