Shop ALLPOINTS
See all product information
Create Account
421852 Pressure Control - Dual Function For Ranco
- Mfr # 421852
- Zoro # G204889095
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Height
3 in
Weight
2.2 lbs
Width
8 in
Fits Brand
Ranco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421852
- Zoro #
- G204889095
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 8 in
- Height
- 3 in
- Width
- 8 in
Details
- Item
- Dual Function
- Weight
- 2.2 lbs
- Fits Brand
- Ranco
Description
low pressure range = (10") to 100 psig, differential = 10-40 psig high pressure range = 150-450 psig, differential = fixed @ 70 psi drop reset, high = automatic or manual cap connections = 48" with flare nut full load amps = 120/240vac, 24a locked rotor amps = 120/240vac, 144a pilot duty volt amps = 120/240vac, 720va
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.