Shop ALLPOINTS
See all product information
Create Account
421853 Pressure Control For Ranco
Mfr # 421853
Zoro # G104889065
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
7 in
Width
7 in
Weight
1.5 lbs
Fits Brand
Ranco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421853
- Zoro #
- G104889065
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 3 in
- Length
- 7 in
- Width
- 7 in
Details
- Weight
- 1.5 lbs
- Item
- Pressure Control
- Fits Brand
- Ranco
Description
range = (10") to 100 psig, differential= 10-40 psi 36" cap with flare nut, spst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov