Shop ALLPOINTS
See all product information
Create Account
421856 Rotary Switch For Accu-Temp
Mfr # 421856
Zoro # G204888548
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Fits Brand
Accu-Temp
Weight
0.1 lb
Height
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421856
- Zoro #
- G204888548
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 2 in
- Length
- 2 in
Details
- Fits Brand
- Accu-Temp
- Weight
- 0.1 lb
- Item
- Rotary Switch
Description
rotary switch accutemp steamer accu-steam gas, s3 griddle ggf1201a36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA