Shop ALLPOINTS
See all product information
Create Account
421858 Pushbutton, Off (Red) For Accu-Temp
Mfr # 421858
Zoro # G304888547
product price:Â
$
89.49
/ea
Key Features
Width
2 in
Length
2 in
Height
2 in
Fits Brand
Accu-Temp
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421858
- Zoro #
- G304888547
- UPC #
- -
- Country of Origin
- United States
- Item
- Off Pushbutton
- Fits Brand
- Accu-Temp
- Weight
- 0.01 lb
Description
red pushbutton switch, off accutemp steamer s3, s6, s62083d120