Shop ALLPOINTS
See all product information
Create Account
421911 Infinite Switch -208V For American Permanent Ware
- Mfr # 421911
- Zoro # G604889329
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
American Permanent Ware
Weight
0.2 lb
Height
2 in
Length
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421911
- Zoro #
- G604889329
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- American Permanent Ware
- Weight
- 0.2 lb
- Item
- Infinite Switch
Dimensions
- Height
- 2 in
- Length
- 3 in
- Width
- 3 in
Description
infinite switch, ego 13a/208v apw fd18, fd24, fd30, fd36, fd42, fd48, fd54, fd60, fd66, fd72, fd84, fd96, fdd18, fdd24, fdd30, fdd36, fdd42, fdd48, fdd54, fdd60, fdd66, fdd72, fdd84, fdd96, fddl18, fddl24, fddl30, fddl36, fddl42, fddl54, fddl60, fddl66, fddl72, fddl84, fddl96, fdl18, fdl24, fdl30, fdl36, fdl42, fdl48, fdl54, fdl60, fdl66, fdl72, fdl84, fdl96, sm-50-17p
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.