Shop ALLPOINTS
See all product information
Create Account
421945 Circuit Breaker
Mfr # 421945
Zoro # G304889575
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
3 in
Width
3 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421945
- Zoro #
- G304889575
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 2 in
- Length
- 3 in
- Width
- 3 in
Details
- Item
- Circuit Breaker
- Weight
- 0.01 lb
Description
, spst, 250vac, 8amp 2 terminals, pitco fryer ag14s, e12, e14, e14b, e14x, e18, e18b, e7, e7b, mg14s, p14, rp-14, rp-18, rp14, turbofry 2000