Shop ALLPOINTS
See all product information
Create Account
422131 Power Switch
- Mfr # 422131
- Zoro # G104888525
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Height
1 in
Weight
0.1 lb
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 422131
- Zoro #
- G104888525
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Details
- Item
- Power Switch
- Weight
- 0.1 lb
Description
toggle, on/off, dpst, (4) 1/4" tab term, 6a/250vac included rubber seal, nuts and washers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.