Shop ALLPOINTS
See all product information
Create Account
44-1435 Relay; 200/240V
Mfr # 441435
Zoro # G004889363
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
1 in
Length
1 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441435
- Zoro #
- G004889363
- UPC #
- -
- Country of Origin
- United States
- Item
- Relay
- Weight
- 0.2 lb
Description
relay, 200/240v vulcan fryer series er, erc225, erc225f, erc40, erc40f, erc50, erc50f, erc85, erc85f, erd225, erd225f, erd40, erd40f, erd50, erd50f, erd85, erd85f, oven sg4c, sg4d, sg6c, sg6d, vc4gc, vc4gd, vc4gs, vc6gc, vc6gd, vc6gs, convection steamer c24ga10, c24ga6