Shop ALLPOINTS
See all product information
Create Account
441655 Contactor For Blodgett Oven
- Mfr # 441655
- Zoro # G304888899
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Weight
1.1 lbs
Length
4 in
Fits Brand
Blodgett
Width
4 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441655
- Zoro #
- G304888899
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Weight
- 1.1 lbs
- Fits Brand
- Blodgett
- Item
- Contactor
- For Use With
- Oven
Description
contactor, 240v, 40a, 3 pole blodgett cos-5ha, ctb, ctbr, mark v, mark v series