Shop ALLPOINTS
See all product information
Create Account
441660 Probe Replacement Kit For Frymaster
- Mfr # 441660
- Zoro # G104885715
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Weight
0.01 lb
Fits Brand
Frymaster
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441660
- Zoro #
- G104885715
- UPC #
- -
- Country of Origin
- United States
- Item
- Probe Replacement Kit
- Weight
- 0.01 lb
- Fits Brand
- Frymaster
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 3 in
Description
probe kit frymaster electric fryers bire14, mre14, re14, re17, re22
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.