Shop ALLPOINTS
See all product information
Create Account
441672 Relay, Blower, 3A For Cres Cor
Mfr # 441672
Zoro # G504888644
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cres Cor
Height
2 in
Weight
0.01 lb
Width
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441672
- Zoro #
- G504888644
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Cres Cor
- Weight
- 0.01 lb
- Item
- Blower Relay
Description
relay - blower, spdt 125v/3a, 250v/1.5a, coil 208/240v, 50/60hz crescor