Shop ALLPOINTS
See all product information
Create Account
441701 Probe Kit
Mfr # 441701
Zoro # G504885421
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Height
1 in
Weight
0.01 lb
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441701
- Zoro #
- G504885421
- UPC #
- -
- Country of Origin
- United States
- Item
- Probe Kit
- Weight
- 0.01 lb
Description
probe comes with fitting and terminals pitco fryer me2, meii, se14, se147, se148x, se14r, se14t, se14tr, se14tx, se14x, se18, se18r, se18s, se714, sebnb14, sebnb18, seh50, sfse14, sfse14r, sfse14t, sfse14tr, sfse14tx, sfse14x, sfse18, sfse18r, sgh50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.