Shop ALLPOINTS
See all product information
Create Account
46-1010 Thermostat; Type K; Temperature 200 - 375 Degrees F; 20" Capillary
- Mfr # 461010
- Zoro # G504880785
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
6 in
Height
3 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461010
- Zoro #
- G504880785
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Thermostat
- Weight
- 0.4 lb
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 3 in
Description
[ type - k ] [ temp 200-375 f ] [ bulb 3/8" x 5-3/4" ] [ cap 20" ] [ w/panel nut ] # 22-1085 "wells" grey & silver t'stat knob [ 2-3/8" dia ] [ off-375-225] [mount .187"] [flat left* ] *off printed on bottom. wells fryer older models (all of following) f(55,85,95,98,101, 104,104 s4,105 s5,106,108,208,556,856,986,1016, 1200,1725,2000,2086), fb(101,108,201,208,2000), fs(1200,1725), rcb(12,22,101,201). fry-n-warmer: f(58,88,586,886,fnw58).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.