46-1103 Thermostat; Type RX; Temperature 250 - 400 Degrees F; 30" Capillary
- Mfr # 461103
- Zoro # G104881250
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Width
10 in
Length
10 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461103
- Zoro #
- G104881250
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 10 in
- Length
- 10 in
- Height
- 3 in
Details
- Weight
- 0.6 lb
- Item
- Thermostat
Description
thermostat, [ type - rx ] [ temp 250-400 ] [ bulb 5/16" x 8" ] [ cap 30" ] [ mount 11 ] [ pointer dial # 22-1189 ] white plastic indicator knob, old style was chrome. [ 2" dia ] [ pointer] [mount .187" d-stem ] [position * , *flat at 2:00, color is off-white vanilla, for pointer knob w/flat @ 10:00 use # 22-1409 keating grill electric miraclean (prior to 1/83). if using on keating fryer you must use # 26-1991 stuffing box.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.