46-1315 Temperature Controller with Dial Plate and Dial - 17 to 41 Degrees F
- Mfr # 461315
- Zoro # G304881432
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
0.3 lb
Length
7 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461315
- Zoro #
- G304881432
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.3 lb
- Item
- Temperature Controller
Dimensions
- Height
- 3 in
- Length
- 7 in
- Width
- 7 in
Description
cooler control w/ knob & plate [ type - 9531 ] [ temp 17 deg to 41 f deg] [ bulb 3/8" x 1-1/2" coiled ] [ cap 35-1/2" ] delfield 402, 4048-st, 4048-uc, 406, 406cp, 4427n-9m, 4432n-12m, 4448n-12, 4448n-8, 4460n, 4462n-18m, 4464n, 4464n-12, 4464n-12m, 4464n-16, 4464n-24m, 4464n-30m, 4464n-8, 4472n-12, 4472n-18m, 4472n-24m, 6025xl-g, 6025xl-gh, 6025xl-ghr, 6025xl-gr, 6025xl-s, 6025xl-sh, 6025xl-shr, 6025xl-sr, 6051xl-g, 6051xl-gh, 6051xl-ghr, 6051xl-gr, 6051xl-s, 6051xl-sh, 6051xl-shr, 6051xl-sr, 6076xl-g, 6076xl-gh, 6076xl-ghr, 6076xl-gr, 6076xl-s, 6076xl-sh, 6076xl-shr, 6076xl-sr, 7048-m, 7048-p, 7048-s, 724, d4427n-9m, d4432n-12m, d4448n-18m, d4448n-8, d4460n, d4460n-12, d4460n-12m, d4460n-18m, d4460n-24m, d4460n-8, d4462n-18m, d4464n, d4464n-12, d4464n-12m, d4464n-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.