Shop ALLPOINTS
See all product information
Create Account
46-1366 Control Board
Mfr # 461366
Zoro # G504880914
product price:Â $1,201.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Width
7 in
Weight
0.6 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461366
- Zoro #
- G504880914
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Width
- 7 in
- Height
- 1 in
Details
- Weight
- 0.6 lb
- Item
- Control Board
Description
none
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.