46-1473 Solid State Temperature Control Board for Ovens
- Mfr # 461473
- Zoro # G104879998
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Fits Brand
Ovens
For Use With
Oven
Height
2 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461473
- Zoro #
- G104879998
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Ovens
- For Use With
- Oven
- Item
- Control Board
- Weight
- 0.8 lb
Dimensions
- Length
- 6 in
- Height
- 2 in
- Width
- 6 in
Description
temp controller, solid state, max 425 f new style board is blue nu vu oven sub123
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.