Shop ALLPOINTS
See all product information
Create Account
46-1509 Essex Stemco Thermostat; Temperature 150 - 180 Degrees F; 18" Capillary
- Mfr # 461509
- Zoro # G604880616
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
1 in
Weight
0.4 lb
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461509
- Zoro #
- G604880616
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermostat
- Weight
- 0.4 lb
Dimensions
- Length
- 12 in
- Height
- 1 in
- Width
- 12 in
Description
essex stemco t'stat w/ 3/8" stuff box nickel on 5" sleeve temp 150-180, cap 18", nickel bulb 1/4" x 4". screwdriver adjustable. hatco booster food reconstitutor: fr-5 (208/240v).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.