Shop ALLPOINTS
See all product information
Create Account
46-1513 Thermostat; Type S; Temperature 60 - 160 Degrees F; 18" Capillary
Mfr # 461513
Zoro # G304880596
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Height
3 in
Width
10 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461513
- Zoro #
- G304880596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Height
- 3 in
- Width
- 10 in
Details
- Item
- Thermostat
- Weight
- 0.4 lb
Description
t'stat essex stemco type 351 temp 60-160, cap 18", bulb 1/4" x 8-3/4" copper w/ stuff box 3/8" mpt brass screwdriver adjustable. hatco booster, fr food reconstitutor (3kw).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.