46-1533 Temperature Control with 60" Capillary - 27 to 49 Degrees F
- Mfr # 461533
- Zoro # G604880524
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Width
5 in
Weight
0.4 lb
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461533
- Zoro #
- G604880524
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 3 in
Details
- Weight
- 0.4 lb
- Item
- Temperature Control
Description
temp range 27 to 49 f, cap 60", screw driver adj hoshizaki
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.