Shop ALLPOINTS
See all product information
Create Account
46-1535 Temperature Control with 21 1/2" Capillary - 21 to 60.3 Degrees F
Mfr # 461535
Zoro # G604880326
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Height
2 in
Weight
0.2 lb
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461535
- Zoro #
- G604880326
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 5 in
- Height
- 2 in
- Width
- 5 in
Details
- Weight
- 0.2 lb
- Item
- Temperature Control
Description
temp range 21 to 60.3 f, cap 21.5", shaft stem with knob & dial plate. master-bilt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov