Shop ALLPOINTS
See all product information
Create Account
46-1758 Cold Control
Mfr # 461758
Zoro # G704881797
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Height
5 in
Weight
0.01 lb
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461758
- Zoro #
- G704881797
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Cold Control
Description
ranco freezer control spst, 84" cap, no off position normal off/on = -3/5 deg f, warm on = 20.5 deg f, cold off = -24 deg f