461033 Thermostat W/Dialsp, 3/16 X 12-1/4, 60 For Nemco
- Mfr # 461033
- Zoro # G904882297
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Fits Brand
Nemco
Weight
1 lb
Height
4 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461033
- Zoro #
- G904882297
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Nemco
- Weight
- 1 lb
- Item
- Thermostat
Dimensions
- Length
- 14 in
- Height
- 4 in
- Width
- 14 in
Description
[ type- sp kit ] [ temp 300-700 ] [ bulb 3/16" x 12-1/4" ] [ cap 60" ] includes dial a253, k-131, # 22-1008 off-700-300 w/ 4 way mount and bezel a559, k-161, # 26-1227
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.