461427 Control, Temp - Elec
- Mfr # 461427
- Zoro # G504879772
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Weight
1 lb
Width
4 in
Height
9 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461427
- Zoro #
- G504879772
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 1 lb
- Item
- Temp - Elec Control
Dimensions
- Width
- 4 in
- Height
- 9 in
- Length
- 4 in
Description
"etc" electronic temperature control etc used in many commercial refrigeration applications wide temperature range, one and two stage capability selectable heating/cooling modes and multi-voltage input etc is designed to provide application flexibility models available include 120/208/240 vac, as well as single stage and two stage. wide temperature range (-30f to 220f) wide different adjustment (1f to 30f) etc-111000-000 120/208/240 vac stage one # 46-1427 etc-112000-000 24 vac stage one # 46-1428 etc-141000-000 120/208/240 vac stage one #46-1430*(nema 4) etc-211000-000 120/208/240 vac stage two # 46-1579 etc-212000-000 24 vac stage two 46-1422 walk-in and reach-in refrigerators, milk coolers, displays.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.