Shop ALLPOINTS
See all product information
Create Account
461493 T'Stat, Rx For Falcon Fabricators
- Mfr # 461493
- Zoro # G704885511
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
6 in
Height
3 in
Fits Brand
Falcon Fabricators
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461493
- Zoro #
- G704885511
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Rx T Stat
- Fits Brand
- Falcon Fabricators
- Weight
- 0.4 lb
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 3 in
Description
rx t'stat w/ 1/4" bpst ( british standard pipe taper) stuffing box. Interchangeable with npt threads at less than hydraulic pressures. temp 250-375, cap 36", bulb 3/8" x 3-7/8" tin/zinc, mount 11 verticle. gen use dial # 22-1006 black & silver t'stat knob [ 2" dia ] [ off-400-200] [mount .187"] [position 4-way] falcon fryer g1830, g1860
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.