Shop ALLPOINTS
See all product information
Create Account
461617 Defrost Thermostat
- Mfr # 461617
- Zoro # G404880618
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Height
2 in
Width
6 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461617
- Zoro #
- G404880618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 2 in
- Width
- 6 in
Details
- Item
- Thermostat
- Weight
- 0.2 lb
Description
, 2 wire, surface mount, open 75 f, close 40 f, 120/240v, 25 amp max, spst bohn, larkin, chandler, climate control 5708l, 4752c
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov