Shop ALLPOINTS
See all product information
Create Account
461634 Main Pcb For Master-Bilt Products
Mfr # 461634
Zoro # G104885791
product price:Â
$
1,356.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Master-Bilt Products
Height
1 in
Length
1 in
Weight
0.01 lb
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461634
- Zoro #
- G104885791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 1 in
Details
- Fits Brand
- Master-Bilt Products
- Item
- Main PCB
- Weight
- 0.01 lb
Description
control board master-bilt turbo air for models mdf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA