Shop ALLPOINTS
See all product information
Create Account
461703 Thermostat Kit For Frymaster
Mfr # 461703
Zoro # G904882075
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Frymaster
Width
7 in
Weight
0.5 lb
Height
2 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461703
- Zoro #
- G904882075
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frymaster
- Weight
- 0.5 lb
- Item
- Thermostat
Description
comes with dial spring and mounting screw peco, 24" cap, bulb = 3/8" x 5", with stuffing box, up to 375 deg f knob = 221187