461718 Cold Control Assembly For Duke Manufacturing
- Mfr # 461718
- Zoro # G304881319
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Fits Brand
Duke Manufacturing
Width
7 in
Weight
0.3 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461718
- Zoro #
- G304881319
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 7 in
- Width
- 7 in
- Height
- 2 in
Details
- Fits Brand
- Duke Manufacturing
- Item
- Cold Control
- Weight
- 0.3 lb
Description
cold control, comes with mounting bracket, knob and screws. 120/240vac, 25 fla., capillary 24". 2ea. 1/4" tab terminal knob 1-1/2" dia., 2 prong slots for mounting ( cutler hammer type ) 1-9 colder ->. duke #398001-719u (includes 2 machine screws.) 2 each slot head machine screws 8-32 x 5/16" mounting bracket 3-3/4" x 3" od, mt. Ctrs for control 2-3/16". mt. Ctrs for sheet metal screws 3-1/4". 2 each phillips head sheet metal screws #8 x 1/2" duke refrigerated back bar model ruf-48
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.