461845 Temperature Controller For Nieco Corp.
- Mfr # 461845
- Zoro # G604885666
product price:Â
$
3,648.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
Nieco
Length
5 in
Width
5 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461845
- Zoro #
- G604885666
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Nieco
- Weight
- 0.4 lb
- Item
- Temperature Controller
Dimensions
- Height
- 3 in
- Length
- 5 in
- Width
- 5 in
Description
digital temperature controller nieco 1332, 1335, 1352, 1355, 1424e, 1430e, 1435e, 1450, 1450e, 522e, 532e, 535e, 615gtr, 624e, 650e, 732e, 735e, 815gtr, 824b, 824e, 850e, 922e, 930e, 932e, 950e, 952e, n850 series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.