481168 High Limit Switch For Cres Cor
- Mfr # 481168
- Zoro # G104880772
product price:Â
$
76.65
/ea
Key Features
Length
3 in
Weight
0.01 lb
Height
2 in
Width
3 in
Fits Brand
Cres Cor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481168
- Zoro #
- G104880772
- UPC #
- -
- Country of Origin
- United States
- Item
- Limit Switch
- Weight
- 0.01 lb
- Fits Brand
- Cres Cor
Dimensions
- Length
- 3 in
- Height
- 2 in
- Width
- 3 in
Description
high limit crescor h137psua12c, h137psua12c208, h137psua12c240, h137psua6c, h137psua6c208, h137psua6c240, h137psua9c, h137psua9c208, h137psua9c240, h137pua12c, h137pua12c208, h137pua12c240, h137pua6c, h137pua6c208, h137pua6c240, h137pua9c, h137pua9c208, h137pua9c240, h137pwsua12c, h137pwsua12c208, h137pwsua12c240, h137pwsua6c, h137pwsua6c208, h137pwsua6c240, h137pwsua9c, h137pwsua9c208, h137pwua9c240, h137srrc2020c, h137srrc2020c208, h137srrc2020c240, h137wsrrc2020c, h137wsrrc2020c208, h137wsrrc2020c240, h137wsua12c, h137wsua12c208, h137wsua12c240, h137wsua5c, h137wsua5c208, h137wsua5c240, h137wsua6c, h137wsua6c208, h137wsua6c240, h137wsua9c, h137wsua9c208, h137wua9c240, h138nps-clc, h138nps-clc 240, h138nps1813cla, h138nps1832cla, h138npscdom2, h138npscdom3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.