Shop ALLPOINTS
See all product information
Create Account
5031003 Door (B700) For Hoshizaki Of America
Mfr # 5031003
Zoro # G104881014
product price:Â
$
1,754.99
/ea
Free Shipping & Returns
Key Features
Weight
1.1 lbs
Length
48 in
For Use With
Ice Machine
Fits Brand
Hoshizaki
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031003
- Zoro #
- G104881014
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.1 lbs
- For Use With
- Ice Machine
- Fits Brand
- Hoshizaki
- Item
- Door
Description
color: black material: polyethylene length: 44 5/8" | 1134 mm width: 16 3/4" | 425 mm includes: 2 plastic washers | 4 hex head bolts | 4 pin brackets | 4 s/s washers