Shop ALLPOINTS
See all product information
Create Account
5031022 Switch, Float (Assy)
Mfr # 5031022
Zoro # G804885046
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Weight
0.5 lb
Length
12 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031022
- Zoro #
- G804885046
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Item
- Float Switch
Description
color: white material: plastic length: 5 3/8" | 137 mm includes: connecting tubes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.