Shop ALLPOINTS
See all product information
Create Account
5031040 Relay, Door Switch, 12 Vac For Hoshizaki Of America
Mfr # 5031040
Zoro # G004889530
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Length
2 in
For Use With
Ice Machine
Width
2 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031040
- Zoro #
- G004889530
- UPC #
- -
- Country of Origin
- Indonesia
- Weight
- 0.1 lb
- For Use With
- Ice Machine
- Item
- Door Switch Relay
- Fits Brand
- Hoshizaki
Description
length: 35 mm | 1 3/8" flange mount voltage: 12 v ac coil amp: 15 terminals: 3/16" tab terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.