Shop ALLPOINTS
See all product information
Create Account
5031090 Valve, Water Solenoid, 120V, 3/4"Nps, White For Hoshizaki Of America
- Mfr # 5031090
- Zoro # G304887090
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
For Use With
Ice Machine
Height
2 in
Fits Brand
Hoshizaki
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031090
- Zoro #
- G304887090
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- For Use With
- Ice Machine
- Item
- Solenoid Valve
- Fits Brand
- Hoshizaki
Dimensions
- Height
- 2 in
- Length
- 4 in
- Width
- 4 in
Description
Allpoints 5031090
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.