Shop ALLPOINTS
See all product information
Create Account
5051004 Motor, Fan (120V) For Bohn Refrigeration
Mfr # 5051004
Zoro # G904885540
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Height
2 in
Weight
1.3 lbs
For Use With
Refrigeration
Fits Brand
Bohn Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5051004
- Zoro #
- G904885540
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 1.3 lbs
- For Use With
- Refrigeration
- Fits Brand
- Bohn Refrigeration
- Item
- Fan Motor
Description
length: 1-1/8" shaft | 28 mm shaft voltage: 120 v ac amp: 0.68 revolutions per minute: 3000 outer diameter: 3/16" shaft | 5 mm shaft rotation: clockwise from shaft end from shaft end
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.