Shop ALLPOINTS
See all product information
Create Account
5051010 Blade, Fan, 5-1/2"Od, 3/16"Id, Cw For Heatcraft
- Mfr # 5051010
- Zoro # G004880551
product price:Â
$
59.25
/ea
Sold in multiples of 2 for
$118.50
Key Features
Height
1 in
Fits Brand
Heatcraft
Length
8 in
Weight
0.1 lb
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5051010
- Zoro #
- G004880551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 8 in
- Width
- 8 in
Details
- Item
- Fan Blade
- Fits Brand
- Heatcraft
- Weight
- 0.1 lb
Description
color: clear material: plastic inner diameter: 3/16" | 5 mm outer diameter: 5-1/2" | 140 mm note: commonly found in reach-in refrigerators | used on chandler evaporators
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.