Shop ALLPOINTS
See all product information
Create Account
5061000 Ignitor, Hot Surface, Rheem, 120V For Rheem
Mfr # 5061000
Zoro # G704896685
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Fits Brand
Rheem
Height
2 in
Width
8 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5061000
- Zoro #
- G704896685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Height
- 2 in
- Width
- 8 in
Details
- Item
- Hot Surface Ignitor
- Fits Brand
- Rheem
- Weight
- 0.3 lb
Description
material: ceramic length: 3 1/4" | 83 mm voltage: 120 v ac outer diameter: 3/8" | 10 mm includes: gasket and (2) wire nuts type: 12" wire leads, female pin connectors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.