Shop ALLPOINTS
See all product information
Create Account
5081012 Caster, 5", Gry, Swvl, 1/2-13 Thd For Darling International (Clean Star Parts)
- Mfr # 5081012
- Zoro # G704880776
product price:Â
$
76.79
/ea
Key Features
Fits Brand
Darling International
Weight
1 lb
Width
7 in
Height
5 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5081012
- Zoro #
- G704880776
- UPC #
- -
- Country of Origin
- United States
- Item
- Caster Gry Swvl Thd
- Fits Brand
- Darling International
- Weight
- 1 lb
Dimensions
- Width
- 7 in
- Height
- 5 in
- Length
- 7 in
Description
color: gray wheel diameter: 5" | 127 mm capacity: 57 kg | 125 lbs type: swivel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.