Shop ALLPOINTS
See all product information
Create Account
51-1173 1/2" Repair Kit for Type GP457 and GP457 Steam Solenoid Valves
- Mfr # 511173
- Zoro # G704896470
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Type GP457 and
Width
3 in
Weight
0.2 lb
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511173
- Zoro #
- G704896470
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 3 in
- Length
- 3 in
Details
- Fits Brand
- Type GP457 and
- Weight
- 0.2 lb
- Item
- Repair Kit
Description
parker gp repair kit, ( gp357, gp457) 1/2", consists of plunger/spring assembly, "o" ring, diaphragm cartridge, mesh strainer. rubber diaphram, not teflon. for steam solenoid # 58-1125, 1/2", 120/240v
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.