Shop ALLPOINTS
See all product information
Create Account
511130 Thermocouple, Baso-Slmjim 72 For Johnson Controls
- Mfr # 511130
- Zoro # G604896709
product price:Â
$
78.85
/ea
Key Features
Length
4 in
Weight
0.2 lb
Width
4 in
Fits Brand
Johnson Controls
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511130
- Zoro #
- G604896709
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 4 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Johnson Controls
- Item
- Baso-slmjim Thermocouple
Description
72" baso super slim jim coaxial thermocouple, 20-30 mv, coaxial thermocouple threads = 11/32"-32. johnson control k19at-72h
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.