Shop ALLPOINTS
See all product information
Create Account
511131 Thermocouple, Baso-Slmjim 48 For Johnson Controls
- Mfr # 511131
- Zoro # G704896722
product price:Â
$
57.19
/ea
Key Features
Fits Brand
Johnson Controls
Height
3 in
Width
4 in
Length
4 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511131
- Zoro #
- G704896722
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 3 in
- Width
- 4 in
- Length
- 4 in
Details
- Fits Brand
- Johnson Controls
- Item
- Baso-slmjim Thermocouple
- Weight
- 0.2 lb
Description
48" baso super slim jim coaxila thermocouple, 20-30 mv, coaxial thermocouple threads = 11/32"-32. johnson control k19at-48h
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.