511286 Pilot Assembly For Garland Range
- Mfr # 511286
- Zoro # G804896196
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
2 in
Fits Brand
Garland
Length
2 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511286
- Zoro #
- G804896196
- UPC #
- -
- Country of Origin
- United States
- Item
- Pilot
- Fits Brand
- Garland
- For Use With
- Range
- Weight
- 0.2 lb
Dimensions
- Height
- 1 in
- Width
- 2 in
- Length
- 2 in
Description
nat pilot, factory # , tube size 3/16", flame pattern right, w/ electrode electrode # 44-1034 electrode nut # 26-4114 nat orifice # 26-2304 (included) lp orifice # 26-2305 (not included) garland oven model s288, st288, st284, gd304
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.