511426 Thermocouple, Baso -Husky 48 For Johnson Controls
- Mfr # 511426
- Zoro # G004895753
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Length
7 in
Height
2 in
Fits Brand
Johnson Controls
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511426
- Zoro #
- G004895753
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 7 in
- Length
- 7 in
- Height
- 2 in
Details
- Item
- Thermocouple
- Fits Brand
- Johnson Controls
- Weight
- 0.4 lb
Description
48" baso husky coaxial thermocouple, 20-30 mv with thick cappillary. coaxial thermocouple threads = 11/32"-32. johnson control k16wt-48h with thick capillry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.