511533 Pilot For Groen
- Mfr # 511533
- Zoro # G304895910
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
3 in
Weight
0.3 lb
Height
2 in
Fits Brand
Groen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511533
- Zoro #
- G304895910
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 2 in
Details
- Weight
- 0.3 lb
- Item
- Pilot
- Fits Brand
- Groen
Description
pilot w/electrode and wire. does not come with orifice. Old orifice can be re-used, or you can order ap #26-3715 for nat, 1/4" cct. or ap #26-4017 for lp. .014", 1/4" cct. groen bpm-30g(s), bpm-40g(s), bpp-(30g, 40g) tdh-20, tdh-40, tdhc-20, tdhc-40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.