Shop ALLPOINTS
See all product information
Create Account
52-1166 Burner Gas Valve; 1/8" Gas In / Out
Mfr # 521166
Zoro # G404895742
product price:Â
$
39.35
/ea
Key Features
Height
1 in
For Use With
Range
Weight
0.2 lb
Length
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521166
- Zoro #
- G404895742
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Length
- 3 in
- Width
- 3 in
Details
- For Use With
- Range
- Weight
- 0.2 lb
- Item
- Gas Valve
Description
1/8" mpt gas in, 3/8"-27m out, 1/4" d-stem flat down. cntr inlet to stem end 2-1/4", stem 1-1/8" long. american range range top burners on all models american permanent ware broiler gcb, gcrb, griddle ggm, ggt dynamic cooking systems broiler broiler/griddle combo, char rock broiler 2, hdir34-0, salamander. grill broiler/griddle combo. range range top, stock pot/tempura wok. jade broiler series: jb, jcb, jcbh, jcm, jsrb, kc. grill series: jgm, jgt, jsrb, jtrh. hotplate series: jhp, jhpe. range series: jsp, jsr, jsre, jtrh.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.