Shop ALLPOINTS
See all product information
Create Account
521030 Pressure Regulator1" Nat For Bakers Pride
- Mfr # 521030
- Zoro # G304895323
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Weight
1.8 lbs
Fits Brand
Bakers Pride
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521030
- Zoro #
- G304895323
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Regulator Nat
- Weight
- 1.8 lbs
- Fits Brand
- Bakers Pride
Dimensions
- Height
- 5 in
- Width
- 4 in
- Length
- 4 in
Description
nat gas, 1" fpt gas in/out, 1/2 psi, 3"-8" wc, 710,000 btu, maxitrol # rv53-88-0017 with vent #12a04, w-957, # 263305 mainly used in indoor applications to limit the amount of escaped gas in the event of a diaphram failue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.