Shop ALLPOINTS
See all product information
Create Account
521076 Gas Valve1/8 Mpt X 3/8-27 For Garland Range
- Mfr # 521076
- Zoro # G604895641
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Length
4 in
Fits Brand
Garland
Weight
0.3 lb
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521076
- Zoro #
- G604895641
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Valve1/ Mpt X
- Fits Brand
- Garland
- Weight
- 0.3 lb
- For Use With
- Range
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 1 in
Description
top burner valve [ 1/8" mpt x 3/8"-27 ] [ rotation off/on] [stem position down] [stem size .240"] stem 1-3/4" long. [ctr inlet to end of stem 2-1/2"] [ angle - 90], [ comes with #40 adj orifice, cntr of stem to bottom of inlet 7/8", nov-2005 style change was knurled now hex cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.