541017 Body & Magnet Head As For Comstock Castle

  • Mfr # 541017
  • Zoro # G504896649
product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Weight
0.7 lb
Length
4 in
Width
4 in
Fits Brand
Comstock Castle
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
541017
Zoro #
G504896649
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4 in
Width
4 in
Height
3 in

Details

Weight
0.7 lb
Fits Brand
Comstock Castle
Item
Magnet Head As

Description

ts safety, magnet head and gas carrier, j type gas in/out 3/8" npt, pilot in/out 3/16" cct if customer needs 3/8" fpt w/ 1/4" cct, use # 48-1117. if needed for 7/16" you must order qty. 2 of 3/8" npt to 7/16" cct reducer fittings, part # 26-2183. comstock castle model garland oven 293, gd-30rbj, st286. series: 40r, 40/50, g30a, g280, h280, tg2, ttg2. hi28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews